Shop All DC Vacuum Motors
Ametek
Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek
Mfr # 116514-13
Zoro # G3081671
original price:
$239.89
29% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum (H2O Sealed) 67.2
- Footnotes 69, 72
- Mounting Brackets Thermoset
- Body Dia. 5.7 in
- Max. Amps 16.1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 116514-13
- Zoro # G3081671
- UPC # 663001633624
- Country of Origin Mexico
- Category DC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 7 13/16 in |
Overall Length | 7 13/16 in |
Description
AC/DC Vacuum Motor, Body Diameter 5.7 Inches, Blower Stages 3, Voltage @ 50/60 Hz 24 Volts, Maximum Current Rating 21.0 Amps, Maximum Air Power 142 Watts, Bearing Ball, Air Flow @ 2 Inches Orifice 69.0 CFM, Vacuum (H2O Sealed) 67.2 Inches, Style D, Overall Height 7 13/16 Inches, Peripheral Discharge, Thermoset Mounting Brackets, Air Sealed Bearing Protection, Special Fans, Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Direct Inlet Air Filter Assembly, Metal H (92630)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566219, Pressure Line, 1 micron (ZX-P566219)
- BESTORQ Bestorq Double Side Timing Belt Model D1000H100 - 100 in Outside Length - 1 in Top Width (D1000H100)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116409-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116512-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119432-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116155-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119433-13)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-13)
- Ametek DC Vacuum Motors