Shop All AC Vacuum Motors
Ametek
Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek
Mfr # 116296-13
Zoro # G3357602
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Peripheral Bypass
- Body Dia. 5.7 in
- Voltage 240V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 110.5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 116296-13
- Zoro # G3357602
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 7 in |
Overall Length | 7 1/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 24,850, No. of Speeds 1, 240V AC Voltage, Full Load Amps 4.6, Non-Standard Frame, Motor/Blower Type Bypass, Max. Amps 3 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 349 W, Vacuum Rating 94.2, CFM @ 2-In. Orifice 110.5 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 5207 C3, Double Row Ball Bearings (5207 C3)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240H100 (240H100G)
- BANJO 3/4" Barbed x MNPT 90 Degree Elbow (HB075-90)
- OPTIBELT V-Belt; B Series; V-Belt Cogged; 1 Band (BX55)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116354-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (117123-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122170-18)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (115894)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116493-50)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116763-13)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115737)
- Ametek AC Vacuum Motors