Shop All Universal AC-DC Motors
Ametek
Universal AC/DC Mtr, 1/4hp, 19,500rpm, 120V
Mfr # 5409-33-2
Zoro # G1611267
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4
- Nameplate RPM 19,500
- Shaft Dia. 5/16 in
- O.C. Mounting 2 1/4 in
- Mounting Holes (2) #8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 5409-33-2
- Zoro # G1611267
- Country of Origin China
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 5/16 in |
Length Less Shaft | 3 1/2 in |
Overall Length | 4 11/16 in |
Shaft Length | 1 3/16 in |
Body Dia. | 2 7/16 in |
Description
Universal AC/DC Motor, Single Phase, Motor Design Universal AC/DC, 1/4 HP, Nameplate RPM 19,500, No. of Speeds 1, 115V AC Voltage, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection One-Shot, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open, Motor Mounting Type Hole, Motor Mounting Position All Angle, Finish Enamel, Shaft Dia. 5/16 in, Shaft Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - H, 1 x 39in PL, T78 (390H100)
- NTN Tapered Roller Bearing Cone, 24780 (24780)
- JET-LUBE 14 oz Cartridge Amber (31050)
- BIMBA 2In 1/8In 200Psi 1In Double Acting Pneumatic Cylinder (FOR-311-M)
- AMETEK Universal AC/DC Mtr, 1/4hp, 20,000rpm, 120V (5409-3-2)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- DAYTON Universal AC/DC Mtr, 1/10hp, 8000 RPM, 115V (2M037)
- SUPERIOR ELECTRIC 12V D-Shaft Motor (RVA1547)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- Ametek Definite Purpose Motors