Shop All Motor Parts
Ametek
Replacement Motor Brush Set, 240 VAC, PK2
Mfr # 833474-51
Zoro # G1368412
product price: $11.15
/pk 2, $5.58/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Brushes, 2 Holders and 2 Springs
- For Use With Mfr. No. 119401-00, Mfr. No. 119403-00
- Type Carbon
- Number of Pieces 2
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 833474-51
- Zoro # G1368412
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
Includes | 2 Brushes, 2 Holders and 2 Springs |
For Use With | Mfr. No. 119401-00, Mfr. No. 119403-00 |
Type | Carbon |
Number of Pieces | 2 |
Voltage | 230V AC |
Description
Replacement Motor Brush Set, For Use With Mfr. No. 119401-00, Mfr. No. 119403-00, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 112" Outside Length, 5/8" Top Width, 1 Ribs (5V1120)
- IKO Flat Roller Cage, Single row, #FT352575B2 (FT352575B2)
- DYNABRADE Vane, PK4 (56073)
- ARO Air Regulator, 3/4 In NPT, 293 cfm, 250 psi (R37451-100)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833300-50)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833423-51)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- AMETEK Replacement Brush Mechanism, 120V, PK2, Type: Redesign (833410-52)
- CENTURY KIT-SEPARATE PARTS (1487A)
- Ametek Motor Supplies