Shop All Motor Parts
Ametek
Replacement Motor Brush Set, 120 VAC, PK2
Mfr # 833490-52
Zoro # G0358346
original price:
$24.49
14% off
new price: $20.85
/pk 2, $10.43/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carbon
- For Use With Mfr. No. 119407-13
- Includes 2 Brushes, 2 Holders and 2 Springs
- Overall Width 2/5 in
- Overall Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 833490-52
- Zoro # G0358346
- Country of Origin Mexico
- Category Motor Parts
Dimensions
Overall Width | 2/5 in |
Overall Length | 2 13/16 in |
Overall Height | 1/2 in |
Details
Item | Replacement Motor Brush Set |
Type | Carbon |
For Use With | Mfr. No. 119407-13 |
Includes | 2 Brushes, 2 Holders and 2 Springs |
Voltage | 120V AC |
Number of Pieces | 2 |
Description
Replacement Motor Brush Set, For Use With Mfr. No. 119407-13, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Fitting, 1/4"Female- 1/8"Male NPT (64937)
- PIX Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- WD-40 WD40 5 Gallon Pail 1011749012 (49012)
- PENNBARRY Motor, 115V, 1/4 HP, 1500 rpm (63821-0)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833326-51)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833474-50)
- AMETEK Replacement Motor Brush Set, 24 VDC, PK2 (833494-54)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- AMETEK Replacement Brush Mechanism, 120V, PK2, Type: Redesign (833410-52)
- AMETEK Brush Mechanism, For Use with 2M179, PK4 (835253-50)
- Ametek Motor Parts