Shop All Motor Parts
Ametek
Replacement Motor Brush Set, 120 VAC, PK2
Mfr # 833446-65
Zoro # G3365004
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3GXF5
- Type Carbon
- Includes 2 Brushes, 2 Holders and 2 Springs
- Voltage 120V AC
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ametek
- MFR # 833446-65
- Zoro # G3365004
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
For Use With | 3GXF5 |
Type | Carbon |
Includes | 2 Brushes, 2 Holders and 2 Springs |
Voltage | 120V AC |
Number of Pieces | 2 |
Description
Replacement Motor Brush Set, For Use With 3GXF5, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 5/8" Bore Diameter, 3/8 x 3/16 Keyway (L110-1-5-8)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x16mm, OD 1.625", L 2.000", Alum (BCK26-3/4"-16MM-A)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG1BG)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6796170)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- AMETEK Replacement Motor Brush Set, 36 VDC, PK2 (833494-50)
- AMETEK Replacement Brush Mechanism, 120V, PK2, Type: Redesign (833410-52)
- AMETEK Replacement Brush Mechanism, 220V, PK2 (833415-55)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833474-50)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833300-50)
- ILB GOLD Motor, Replacement For Lester 10760 (10760)
- Ametek Motor Supplies