Shop All Motor Parts
Ametek
Replacement Brush Mechanism, 230V, PK4
Mfr # 835171-50
Zoro # G0911617
original price:
$49.25
29% off
new price: $34.85
/pk 4, $8.71/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 114788, Mfr. No. 114789
- Includes 4 Brushes and 4 Springs
- Voltage 230V AC
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 835171-50
- Zoro # G0911617
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
For Use With | Mfr. No. 114788, Mfr. No. 114789 |
Includes | 4 Brushes and 4 Springs |
Voltage | 230V AC |
Number of Pieces | 4 |
Description
Replacement Motor Brush Set, For Use With Mfr. No. 114788, Mfr. No. 114789, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12F-1/2)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 153 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z844)
- CONTINENTAL CONTITECH 4L330 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (4L330)
- DIXON Barbed Hose Fitting, Hose ID 1-1/2", NPT (AST20)
- AMETEK Replacement Motor Brush Set, 24 VDC, PK2 (833494-54)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833474-50)
- AMETEK Replacement Brush Mechanism, 120V, PK2, Type: Redesign (833410-52)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833490-52)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833423-51)
- AMETEK Replacement Motor Brush Set, 240 VAC, PK2 (833474-51)
- DAYTON Seal, Oil (902-081-4411)
- Ametek Motor Supplies