Shop All Motor Parts
Ametek
Replacement Brush Mechanism, 220V, PK2
Mfr # 833415-55
Zoro # G1322727
product price: $22.19
/pk 2, $11.10/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Brushes, 2 Holders and 2 Springs
- Type Standard Carbon
- For Use With 4M883
- Number of Pieces 2
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 833415-55
- Zoro # G1322727
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
Includes | 2 Brushes, 2 Holders and 2 Springs |
Type | Standard Carbon |
For Use With | 4M883 |
Number of Pieces | 2 |
Voltage | 230V AC |
Description
Replacement Motor Brush Set, For Use With 4M883, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Motor, 1/2 HP, 4 SP, 6 PL (0131F00042SP)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A222SD-000-N)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SHL-N-350)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-53)
- AMETEK Replacement Motor Brush Set, 36 VDC, PK2 (833494-50)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833474-50)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833490-52)
- AMETEK Replacement Brush Mechanism, 230V, PK4 (835171-50)
- AMETEK Brush Mechanism, 240V, PK2 (833508-50)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833300-50)
- WHITE-RODGERS Post Purge Fan Delay, 24V (57T01-843)
- Ametek Motor Supplies