Shop All Motor Parts
Ametek
Replacement Brush Mechanism, 220V, PK2
Mfr # 833196-50
Zoro # G0595174
product price: $101.99
/pk 2, $51.00/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4M877, 4M879
- Includes 4 Brushes, 2 Holders and 4 Springs
- Number of Pieces 2
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 833196-50
- Zoro # G0595174
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
For Use With | 4M877, 4M879 |
Includes | 4 Brushes, 2 Holders and 4 Springs |
Number of Pieces | 2 |
Voltage | 230V AC |
Description
Replacement Motor Brush Set, For Use With 4M877, 4M879, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6319 C3, 6300 Series Single Row Deep Groove Ball Bearing (6319 C3)
- NUMATICS MK8 SOLENOID VALVE 3 POSITION (082SS615K000030)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.55 in OD (422B)
- PARKER Service Kit, 3 Position, B Series (PS2802P)
- AMETEK Replacement Motor Brush Set, 240 VAC, PK2 (833474-51)
- AMETEK Brush Mechanism, 240V, PK2 (833508-50)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833423-51)
- AMETEK Replacement Brush Mechanism, 120V, PK2, Type: Redesign (833410-52)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833474-50)
- AMETEK Replacement Motor Brush Set, 36 VDC, PK2 (833494-50)
- DAYTON Motor Brush, For 2M169, 900163.11 (900163.11)
- Ametek Motor Parts