Shop All Motor Parts
Ametek
Replacement Brush Mechanism, 120V, PK2
Mfr # 833474-50
Zoro # G1843152
original price:
$18.25
46% off
new price: $9.69
/pk 2, $4.85/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type G2K
- Includes 2 Brushes, 2 Holders and 2 Springs
- Width (In.) 0.5
- Height (In.) 0.4
- Length (In.) 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 833474-50
- Zoro # G1843152
- Country of Origin Mexico
- Category Motor Parts
Dimensions
Width (In.) | 0.5 |
Height (In.) | 0.4 |
Length (In.) | 2.8 |
Details
Item | Replacement Motor Brush Set |
Type | G2K |
Includes | 2 Brushes, 2 Holders and 2 Springs |
Voltage | 120V AC |
Number of Pieces | 2 |
Description
Replacement Motor Brush Set, For Use With -, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-15/16 In, SS (2C-193-S)
- NSK NSK 7911CTRDULP4Y, Super Precision 7900 Series Angular Contact Bearing Duplex (7911CTRDULP4Y)
- KURT Crimp Fitting, 90 Degrees Elbow, 3/4" ID (FJX90-12-12)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833490-52)
- AMETEK Replacement Motor Brush Set, 240 VAC, PK2 (833474-51)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833300-50)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- DAYTON Capacitor (195-500-1000)
- Ametek Motor Supplies