Shop All Motor Parts
Ametek
Replacement Brush Mechanism, 120V, PK2
Mfr # 833450-57
Zoro # G3013631
original price:
$19.65
7% off
new price: $18.25
/pk 2, $9.13/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 Brushes, 2 Holders and 4 Springs
- Type Premier
- For Use With Mfr. No. 117500-12
- Number of Pieces 2
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 833450-57
- Zoro # G3013631
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
Includes | 4 Brushes, 2 Holders and 4 Springs |
Type | Premier |
For Use With | Mfr. No. 117500-12 |
Number of Pieces | 2 |
Voltage | 120V AC |
Description
Replacement Motor Brush Set, For Use With Mfr. No. 117500-12, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Feeder, 2 oz., 4-5/8 in.H (35PA96)
- MAIN FILTER Hydraulic Filter, replaces WIX 557841, Pressure Line, 10 micron, Outside-In (MF0059473)
- PIX PIX, A75/4L770, V-Belt 1/2 X 77 (A75/4L770)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, NFPA Double Acting (6X375)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833490-52)
- AMETEK Replacement Motor Brush Set, 36 VDC, PK2 (833494-50)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833300-50)
- AMETEK Replacement Motor Brush Set, 240 VAC, PK2 (833474-51)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- AMETEK Brush Mechanism, 240V, PK2 (833508-50)
- DAYTON Clean-Out Gasket, 2 x 4 (PP60401G)
- Ametek Motor Parts