Shop All Motor Parts
Ametek
Replacement Brush Mechanism, 120V, PK2
Mfr # 833326-51
Zoro # G0412544
product price: $8.99
/pk 2, $4.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Brushes, 2 Holders and 2 Springs
- Type Standard Carbon
- For Use With 115737, 115750, 115757-P, 116114-00, 116207-00, 116210-50, 116210-85, 116212-00, 116336-00, 116336-01, 116378-00, 116669-50, 116671-50, 116758-13, 116884-49, Mfr. No. 116146-00
- Voltage 120V AC
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 833326-51
- Zoro # G0412544
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
Includes | 2 Brushes, 2 Holders and 2 Springs |
Type | Standard Carbon |
For Use With | 115737, 115750, 115757-P, 116114-00, 116207-00, 116210-50, 116210-85, 116212-00, 116336-00, 116336-01, 116378-00, 116669-50, 116671-50, 116758-13, 116884-49, Mfr. No. 116146-00 |
Voltage | 120V AC |
Number of Pieces | 2 |
Description
Replacement Motor Brush Set, For Use With 115737, 115750, 115757-P, 116114-00, 116207-00, 116210-50, 116210-85, 116212-00, 116336-00, 116336-01, 116378-00, 116669-50, 116671-50, 116758-13, 116884-49, Mfr. No. 116146-00, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 330H100 (330H100G)
- FESTO Clamping Module EV-16-4 (EV-16-4)
- FESTO Sealing Ring O-1/8 (O-1/8)
- DAYTON 2/B62 Banded V-Belt, 65-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ2)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833300-50)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833474-50)
- AMETEK Replacement Brush Mechanism, 230V, PK4 (835171-50)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- AMETEK Replacement Motor Brush Set, 24 VDC, PK2 (833494-54)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- Ametek Motor Supplies