Shop All Oil Filters
This Product is Discontinued
Ametek
Filter (Discontinued)
Mfr # 516435
Zoro # G4563286
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Design Element Only
- Outside Dia. 5.88"
- Length 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 516435
- Zoro # G4563286
- Country of Origin United States
- Category Oil Filters
Dimensions
Outside Dia. | 5.88" |
Length | 4.5" |
Details
Filter Design | Element Only |
Item | Filter |
Description
Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.