Shop All Motor Parts
Ametek
Brush Mechanism, 240V, PK2
Mfr # 833508-50
Zoro # G0352340
original price:
$25.15
28% off
new price: $17.99
/pk 2, $9.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ametek
- For Use With Mfr. Model Number 116310-00, 116604-00, 116668-50, 116670-50, 116859-00, 116111-00, 116343-00, 116354-00, 116036-13, 116420-13, 115756, 116024-13, 116312-03, 116882-50, 116353-00, 116310-01
- For Use With Mfr. No. 115756, Mfr. No. 116024-13, Mfr. No. 116036-13, Mfr. No. 116111-00, Mfr. No. 116310-00, Mfr. No. 116310-01, Mfr. No. 116312-03, Mfr. No. 116343-00, Mfr. No. 116353-00, Mfr. No. 116354-00, Mfr. No. 116420-13, Mfr. No. 116604-00, Mfr. No. 116668-50, Mfr. No. 116670-50, Mfr. No. 116859-00, Mfr. No. 116882-50
- Voltage 230V AC
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 833508-50
- Zoro # G0352340
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Brush Mechanism, 120V |
Fits Brand | Ametek |
For Use With Mfr. Model Number | 116310-00, 116604-00, 116668-50, 116670-50, 116859-00, 116111-00, 116343-00, 116354-00, 116036-13, 116420-13, 115756, 116024-13, 116312-03, 116882-50, 116353-00, 116310-01 |
For Use With | Mfr. No. 115756, Mfr. No. 116024-13, Mfr. No. 116036-13, Mfr. No. 116111-00, Mfr. No. 116310-00, Mfr. No. 116310-01, Mfr. No. 116312-03, Mfr. No. 116343-00, Mfr. No. 116353-00, Mfr. No. 116354-00, Mfr. No. 116420-13, Mfr. No. 116604-00, Mfr. No. 116668-50, Mfr. No. 116670-50, Mfr. No. 116859-00, Mfr. No. 116882-50 |
Voltage | 230V AC |
Number of Pieces | 2 |
Description
Brush Mechanism, 120V, For Use With Mfr. No. 115756, Mfr. No. 116024-13, Mfr. No. 116036-13, Mfr. No. 116111-00, Mfr. No. 116310-00, Mfr. No. 116310-01, Mfr. No. 116312-03, Mfr. No. 116343-00, Mfr. No. 116353-00, Mfr. No. 116354-00, Mfr. No. 116420-13, Mfr. No. 116604-00, Mfr. No. 116668-50, Mfr. No. 116670-50, Mfr. No. 116859-00, Mfr. No. 116882-50, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch NPT Female Brass Swivel Assembly For HSR90 Hose Reel (HSR90-SWA)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3501)
- SKF SKF-6311 2RS, Single Row Ball Brgs, 6311 2RS (6311 2RS)
- TOMPKINS Hydraulic Fitting-Steel06MP-06MP HEX NIPPLE (5404-06-06)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833450-57)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833490-52)
- AMETEK Brush Mechanism, 120V, PK2 (833400-63)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833300-50)
- AMETEK Replacement Motor Brush Set, 36 VDC, PK2 (833494-50)
- DAYTON Disc, Rotating (H070103-008)
- Ametek Motor Parts