Shop All Motor Parts
Ametek
Brush Mechanism, 120V, PK2
Mfr # 833400-63
Zoro # G0352331
original price:
$25.15
22% off
new price: $19.39
/pk 2, $9.70/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 116309-00, 116455-50, 116297-00, 116881-50, 116325-00, 116520-50
- Fits Brand Ametek
- For Use With 116881-50, Mfr. No. 116297-00, Mfr. No. 116309-00, Mfr. No. 116325-00, Mfr. No. 116455-50, Mfr. No. 116520-50
- Voltage 120V AC
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 833400-63
- Zoro # G0352331
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Brush Mechanism, 120V |
For Use With Mfr. Model Number | 116309-00, 116455-50, 116297-00, 116881-50, 116325-00, 116520-50 |
Fits Brand | Ametek |
For Use With | 116881-50, Mfr. No. 116297-00, Mfr. No. 116309-00, Mfr. No. 116325-00, Mfr. No. 116455-50, Mfr. No. 116520-50 |
Voltage | 120V AC |
Number of Pieces | 2 |
Description
Brush Mechanism, 120V, For Use With 116881-50, Mfr. No. 116297-00, Mfr. No. 116309-00, Mfr. No. 116325-00, Mfr. No. 116455-50, Mfr. No. 116520-50, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Oval (12N964)
- GATES PowerGrip Timing Belts, 450L075 (450L075)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (182TTDBD6026)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (2MEK1)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833300-50)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833326-51)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- AMETEK Brush Mechanism, For Use with 2M179, PK4 (835253-50)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833423-51)
- HELWIG MOTOR BRUSH ELECTRIC MOTOR PARTS AND ACCESSORY, PACK OF 4 (80-317521)
- Ametek Motor Supplies