Shop All Power Supplies
Ametek
Power Supply, 120V AC, 12/24/125V DC, 240VA
Mfr # AN-3178H
Zoro # G209947479
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 12/24/125V DC
- Power Rating 240VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # AN-3178H
- Zoro # G209947479
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 120V AC |
Output Voltage | 12/24/125V DC |
Power Rating | 240VA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, Not Rated, Bolt-On (ACK-175)
- MONOPRICE Ethernet Cable, Cat 6, Black, 10 ft. (3435)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- IE POWER Power Supply, 120V AC, 5V DC, 2A (5620A11)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail/Chassis (SCP30S5DN)
- PHOENIX CONTACT Power Supply, 400 to 500V AC, 24V DC, 240/360W, 10A, DIN Rail (TRIO-PS-2G/3AC/24DC/10)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, Panel (ABLP1A12085)
- TRIPLETT AC to DC Power Supply, 110/220V AC, 30V DC, 160W, 5A (PS305)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- ABB Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18W, 0.75A, DIN Rail (1SVR427030R0000)
- Ametek Power Systems