Shop All Shovels and Scoops
Ames
TrueTemper #12 Poly Scoop W/ D-Grip Handle
Mfr # 2604300
Zoro # G208826836
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
- Type Shovel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 2604300
- Zoro # G208826836
- UPC # 49206645158
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Type | Shovel |
Description
ABS poly blade. Strong, wide poly power D grip for comfort. ABS poly blade construction for stiffness and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin 80 Lb. Rock Salt & Ice Melt Spreader (8201A)
- STENS Muffler Gasket For Honda Gx240 Gx270 Gx340 Gx390 18381-Ze2-800 486-503 (486-503)
- IK SPRAYERS INOX 10 Stainless Steel (83274)
- OREGON Professional Bar-Mount Filing Guide (557849)
- AMES Ames 163119900 16 in. Drain Spade D-Handle (132053)
- AMES Closed Back Drain Spade (202620)
- AMES LHSP Transfer Shovel (2585700)
- AMES LHSP Transfer Shovel (2585700)
- AMES Round Point Shovel (2584300)
- AMES SHOVEL IRRIG LONG-H 47"" (1258200)
- SEYMOUR MIDWEST 16 ga Irrigation Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49155)
- Ames Lawn & Garden Tools