Shop All Shovels and Scoops
Ames
The Ames Companies 138578 Green Thumb Basic Turf Edger
Mfr # 138578
Zoro # G804145898
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 138578
- Zoro # G804145898
- UPC # 52088877296
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Round Garden Edger |
Blade Type | Round |
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Uniquely contoured for comfort & control
- Turned Steps
- Replacement handle
- Handle Size: 48 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICRPORATION Mosquito Coil WristBand (BUG-COILBANDTS24)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Black (033000002)
- MIDWEST RAKE 24-tine Landscape Rake with 66"L Aluminum Handle (10024GR)
- BELL SPORTS 26 Bicycle Tire Tube (1006522)
- AMES 5 in W Ditching Spade Shovel (47115)
- AMES #12 Grain Scoop, Poly (2604300)
- AMES #12 Shovel Scoop, 27 in L Handle (53121)
- AMES 5 in W Ditching Spade Shovel (47115)
- AMES Scoop Shovel, 15-1/2 in W x 11-1/2 in L Aluminum Blade, Northern Hardwood Handle (2672400)
- AMES Round Point Shovel Ergo D Handle (2535800)
- RADIUS GARDEN PRO Garden Edger, Stainless Steel (20611)
- Ames Lawn & Garden Tools