Shop All Epoxy & Structural Adhesives
Ames Research Laboratories
UV Cure Adhesive, White, Syringe
Mfr # SP5
Zoro # G605349938
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Type Syringe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames Research Laboratories
- MFR # SP5
- Zoro # G605349938
- UPC # 856955000714
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Item | UV Cure Adhesive |
Color | White |
Container Type | Syringe |
Description
AMES Super Primer is a multi-surface acrylic primer sealer. Super Primer creates a powerful membrane that strengthens the surface and adds longevity to your coating project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Instant Adhesive, 30NF Series, Clear, 0.7 oz, Bottle (21180)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- DAP Caulk, 10 oz, Cartridge, Metal Gray, Water Base (04102)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- AMES RESEARCH LABORATORIES Super Primer Semi-Clear Bonding Primer 1 gal (SP1)
- DEVCON Epoxy Adhesive, 11460 Series, Gray, Pail, 2.5:1 Mix Ratio, 4 to 6 hr Functional Cure (11460)
- DB ELECTRICAL 60 Second G P Epoxy For Universal (84160)
- 3M Wood Glue, Scotch-Weld DP100 Series, Off-White, 1 gal, Jug (DP100)
- 3M Epoxy Adhesive, DP810 Series, Gray, Pail, 12 PK, 1:01 Mix Ratio, 10 min Functional Cure (810)
- 3M Marine Adhesive Sealant, Fast Cure, White (5200)
- 3M REPAIR ADHESIVE SUPER FAST 200 ML BLACK (3M04248)
- Ames Research Laboratories Epoxy & Structural Adhesives