Shop All Exterior Stains & Sealers
This Product is Discontinued
Ames Research Laboratories
Ames Safe-T-Deck Granulated Deck Coating 1 Gallon - Green (Discontinued)
Mfr # SD1GN
Zoro # G7519166
This Product is Discontinued
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames Research Laboratories
- MFR # SD1GN
- Zoro # G7519166
- UPC # 856955000288
- Country of Origin United States
- Category Exterior Stains & Sealers
Details
Color | Green |
Description
Ames' Safe-T-Deck is a pure, water-based, environmentally friendly, adhesive acrylic latex safety paint that comes in a granulated non-skid formula perfect for decks and stairs. It preserves and protects by substantially increasing the strength of the surface through adhesion. It seals out moisture and renews old surfaces while providing extra life and a skid resistant finish that is ideal for pedestrian traffic. • An above-grade, durable, elastomeric, skid-resistant, paint
• Waterproofs, preserves, protects and helps restore deck surfaces
• Use mostly on decks, stairs, walkways, ramps and concrete floor
• Flexible durable semi-gloss finish
• Performance of an epoxy
• Molecular plastic penetration
• Low VOC
• Coverage: 1 gal. per 100 sq. ft. per coat
• Application: roll or brush
• Water base rubberized plastic
• Non-toxic when dry
• Waterproofs, preserves, protects and helps restore deck surfaces
• Use mostly on decks, stairs, walkways, ramps and concrete floor
• Flexible durable semi-gloss finish
• Performance of an epoxy
• Molecular plastic penetration
• Low VOC
• Coverage: 1 gal. per 100 sq. ft. per coat
• Application: roll or brush
• Water base rubberized plastic
• Non-toxic when dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.