Shop All Rubberized Coatings
This Product is Discontinued
Ames Research Laboratories
Ames Maximum Stretch Reflective Roof Coating 1 Gallon - White (Discontinued)
Mfr # MSS1
Zoro # G7519087
This Product is Discontinued
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames Research Laboratories
- MFR # MSS1
- Zoro # G7519087
- UPC # 856955000578
- Country of Origin United States
- Category Rubberized Coatings
Details
Color | White |
Description
Ames' Maximum-Stretch is a top elastomeric liquid rubber roof coating. It is designed for maintaining and waterproofing many different types of roofing systems. Changes in temperature as well as extreme weather can cause expansion and contraction in roofing and will result in cracks and leaks over time. Maximum-Stretch is an up to 750% elastomeric roof sealant and remains flexible at freezing temperatures. This roof coating is up to 98% reflective, which helps you keep your building cooler and saves on cooling costs. • UV Resistant
• Up to 98% Reflective – Energy Efficient
• Waterproofs and Extends Life of Roof
• Excellent for Asphalt Tar Roofs, Metal Roofs, Rolled Roofing, Rubber Roofs, Foam Roofs
• Forms Continuous Watertight Seal
• Up to 750% Elongation – Doesn’t flake, chip or peel!
• Coverage: 1 gal. per 100 sq. ft. per coat
• Application: Brush or roller
• Up to 98% Reflective – Energy Efficient
• Waterproofs and Extends Life of Roof
• Excellent for Asphalt Tar Roofs, Metal Roofs, Rolled Roofing, Rubber Roofs, Foam Roofs
• Forms Continuous Watertight Seal
• Up to 750% Elongation – Doesn’t flake, chip or peel!
• Coverage: 1 gal. per 100 sq. ft. per coat
• Application: Brush or roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.