Shop All Rubberized Coatings
This Product is Discontinued
Ames Research Laboratories
Ames Blue Max Liquid Rubber Trowel Grade 5 Gallon - Blue (Discontinued)
Mfr # BMX5TG
Zoro # G7519324
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames Research Laboratories
- MFR # BMX5TG
- Zoro # G7519324
- UPC # 856955000325
- Country of Origin United States
- Category Rubberized Coatings
Details
Color | Blue |
Description
Ames' Blue Max Trowel Grade is a thick flexible rubber patching compound used to fill cracks in concrete, block and masonry. Blue Max Trowel Grade is paintable and literally glues the surfaces together while filling cracks in concrete and masonry. It has high adhesion and can even be used as an alternative to mortar to glue concrete blocks together to create water tanks and cisterns. • Maximum waterproofing in extreme wet conditions – 7X more elastic
• Withstands up to 80 PSI water pressure – 5X more powerful
• Do-it-yourself, easy application
• Dries to a tough flexible membrane
• Translucent blue paintable finish
• Withstands immersion
• Application: Putty knife
• Coverage: 1 gal. per 100 sq. ft. per coat
• Water clean-up
• High strength adhesive filler
• Easy to apply
• Non-Toxic
• Use on: basements, cellars, foundations, below grade walls, and cisterns (metal, wood, or concrete)
• Must be top coated for UV protection in exterior applications.
• Withstands up to 80 PSI water pressure – 5X more powerful
• Do-it-yourself, easy application
• Dries to a tough flexible membrane
• Translucent blue paintable finish
• Withstands immersion
• Application: Putty knife
• Coverage: 1 gal. per 100 sq. ft. per coat
• Water clean-up
• High strength adhesive filler
• Easy to apply
• Non-Toxic
• Use on: basements, cellars, foundations, below grade walls, and cisterns (metal, wood, or concrete)
• Must be top coated for UV protection in exterior applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.