Shop All Lawn & Garden Hose Reels
Ames
Hose Cabinet Reel, 175 Ft.
Mfr # 2398800GR
Zoro # G4820864
original price:
$94.55
10% off
new price: $85.09
/ea
Free Shipping & Returns
Not eligible for select promotions
$85.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Storage Type Hose Reel Cabinet
- Construction Poly
- Color Brown/Tan
- Features Durable Never Leak Aluminum Water System, Easy Spin Crank Handle
- Hose Cap. 3/4-In. I.D. 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 2398800GR
- Zoro # G4820864
- UPC # 049206040502
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Reel Dia. | 14 3/4 in |
Cart Height | 25 1/4 in |
Reel Width | 9 3/4 in |
Overall Dimensions | 17 3/8 in L x 21 1/4 in W x 18 1/2 in H |
Handle Length | 3 in |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Overall Height | 18 1/2 in |
Leader Hose Length | 5 ft |
Overall Length | 17 3/8 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Overall Width | 21 1/4 in |
Reel Diameter | 14 3/4 in |
Swivel Inlet Size | 3/4 in |
Swivel Outlet Size | 3/4 in |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 50 ft (5/8 in I.D.), Minimum Operating Pressure 40 psi, Maximum Operating Pressure 85 psi, Reel Material Polyethylene, Reel Color Brown, Tan, Hose Reel Type Hose Reel Cabinet, Includes Hose No, Mounting Location Floor, Overall Height 18 1/2 in, Overall Length 17 3/8 in, Overall Width 21 1/4 in, Includes Gooseneck No, Enclosed Yes, Swivel Outlet Gender Male, Swivel Outlet Size 3/4 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Outlet Type GHT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Illinois Quad Chair (151-13Q)
- OREGON Magnum Gatorline Square Trimmer Line, .095" by 227', 1Lb Donut (22-495)
- AFTERMARKET Fits John Deere Cotton Picker 12 V Starter 9930 RE51447 RE54092 SE50140 (TY24438)
- ROBERT ALLEN Fleur 6 in. Blu Planter (MPT01890)
- AMES Wall Mount Garden Hose Reel For 100 ft L Hose, 18 in Reel Dia, Brown/Tan, 19 in L x 8 in W x 20 in H (2388340)
- AMES Hanger Hose Steel Saddle (2383520)
- AMES Wall Mount Hose Hanger, Polymer, 9 In.W (2384010)
- SUNCAST Garden Hose Reel, Free Standing, Resin (CPLSFB2122)
- SUNCAST Garden Hose Reel, Wall Mount, 12 in, Resin (TSA100M)
- SUNCAST Garden Hose Hanger, Resin, 6 1/2 in W (HH150)
- SUNCAST Garden Hose Reel, Cart, 18 in, Steel 200ft (CPD200PRO)
- Ames Lawn & Garden Hose Reels