Shop All Pitchforks
Ames
Hand Transplanter, SS Blade, Ergonomic
Mfr # 24451GR
Zoro # G2036577
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Handle Type Ergonomic
- Handle Length 6 1/4 in
- Blade Type Round Point
- Blade Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 24451GR
- Zoro # G2036577
- UPC # 049206132481
- Country of Origin China
- Category Pitchforks
Dimensions
Handle Length | 6 1/4 in |
Blade Width | 2 1/2 in |
Blade Length | 5 7/8 in |
Overall Length | 13 1/2 in |
Details
Item | Hand Transplanter |
Handle Material | Polypropylene |
Handle Type | Ergonomic |
Blade Type | Round Point |
Shank | Drop down |
Blade Material | Stainless steel |
Tine Material | Stainless Steel |
Tine Pattern | Round Point |
Product Type | Hand Transplanter |
Shank Shape | Drop Down |
Description
Hand Transplanter, Product Type Hand Transplanter, Blade Length 5 7/8 in, Blade Width 2 1/2 in, Tine Material Stainless Steel, Handle Material Polypropylene, Shank Shape Drop Down, Tine Pattern Round Point, Handle Length 6 1/4 in, Handle Type Ergonomic, Overall Length 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Switch (AR1263780)
- US WEIGHT Tailgate Weights, 40 lb (U0040)
- CHAMPION SPORTS Soccerball, Size 5, Assorted (SRB5)
- DEWITT DEWIT 31-8737 Drop Grip Right Hand Cape Cod Weeder (31-8737)
- AMES 5T 10 Manure Fork (2812300)
- AMES 165117600 45 in. D-Handle Steel & Wood Digging Fork (AM573757)
- AMES Ames 1896000 True Temper 10 Tine Manure Fork (835009)
- AMES 74114 Razorback Manure Fork- 5 Tine (6430268)
- AMES 6T Manure Fork (74124)
- AMES 48 Manure Fork Handle (2018600)
- BAREBONES LIVING Barebones Dandelion Weeding Fork - Walnut Handle, Heat-treated 410 stainless steel (GDN-093)
- Ames Lawn & Garden Tools