Shop All Pitchforks
Ames
Hand Cultivator, SS Blade, Ergonomic
Mfr # 24452GR
Zoro # G2036139
original price:
$9.49
5% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polyethylene
- Handle Type Ergonomic
- Handle Length 6 1/4 in
- Number of Tines 3
- Shank Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 24452GR
- Zoro # G2036139
- UPC # 049206132498
- Country of Origin China
- Category Pitchforks
Dimensions
Handle Length | 6 1/4 in |
Overall Length | 11 1/2 in |
Blade Length | 3-1/2" |
Blade Width | 3-13/64" |
Details
Item | Hand Cultivator |
Handle Material | Polyethylene |
Handle Type | Ergonomic |
Number of Tines | 3 |
Shank | Straight |
Tine Material | Stainless Steel |
Product Type | Hand Cultivator |
Shank Shape | Straight |
Description
Hand Cultivator, Product Type Hand Cultivator, Blade Length 3-1/2 In., Blade Width 3-13/64 In., Tine Material Stainless Steel, Number of Tines 3, Handle Material Polyethylene, Shank Shape Straight, Handle Length 6 1/4 in, Handle Type Ergonomic, Overall Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT IRRIGATION FATMAX THUMB 7 PATTERN NOZZLE (BDS8410)
- CHAMPION SPORTS Plastic Baseball, White, Size 9, PK12 (PLBB)
- MIDWEST Guinea Habitat Canvas Bottom Teal 47" X 24" X 4" (171GHPCB)
- A.R. NORTH AMERICA Valve Cap SS (AR960850)
- AMES Ames 165117600 45 in. D-Handle Steel & Wood Digging Fork (138909)
- AMES 5T 10 Manure Fork (2812300)
- AMES Hand Transplanter, SS Blade, Ergonomic (24451GR)
- AMES 54 Hay Fork Handle (2082500)
- AMES Ames 1820600 Manure Fork 4 Tine (835496)
- AMES 48 Manure Fork Handle (2018600)
- RAZOR-BACK 10 Tine Ensilage Fork 76125 (76125)
- Ames Lawn & Garden Tools