Shop All Shovels and Scoops
Ames
Closed Back Drain Spade
Mfr # 202620
Zoro # G804145737
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drain Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 202620
- Zoro # G804145737
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Description
Features
- Closed Back.
- Size - 16 in.
- Steel Blade Drain Spade.
- With Wood Handle.
- Forward Turned Step For Secure Foot Placement.
- 48 in. North American Hardwood Handle.
- Dimension - 2.13 x 6 x 44.75 in.
- Item Weight - 4.43 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUO BICYCLE PARTS DUO Bicycle Parts 57WR2604BB Retro Handle Bar Grip Pvc Black (57WR2604BB)
- HARPSTER OF PHILIPSBURG 10 ft x 10 ft 5 Tarp, Blue (B10x10)
- ULTRATECH DeWatering Bag 15' L x 10' W (FLT563)
- ZORO APPROVED SUPPLIER Hayward Star Clear Plus C900 Replacement Pool Filter Compatible Cartridge PA90/C-8409/FC-1292 (WP.HAY1292)
- AMES Scoop Shovel, 15-1/2 in W x 11-1/2 in L Aluminum Blade, Northern Hardwood Handle (2672400)
- AMES FBG LHRP Shovel (2594400)
- AMES #12 Grain Scoop, Aluminum (2681200)
- AMES 12 ga Grain Scoop, Aluminum (2681200)
- AMES Razorback LHRP Shovel (2593600)
- AMES 48 in L Shovel Head Handle (2037300)
- STRUCTRON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (89185)
- Ames Lawn & Garden Tools