Shop All Garden Hoes
Ames
Ames KHM 4.5 x 3 in. Floral Hoe Head Childrens
Mfr # 138974
Zoro # G904145712
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 138974
- Zoro # G904145712
- Country of Origin United States
- Category Garden Hoes
Description
Features
- Kid's Floral Hoe.
- Head Size - 4.5 x 3 in.
- Handle - 42 in.
- Lightweight & Downsized For Minimum Effort In Tending Small Flower & Vegetable Gardens.
- Replacement Handle.
- Dimension - 46 x 1.08 x 6 in.
- Item Weight - 1.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS CHEMICAL 00 Giant Destroyer (333)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 980010 Floating Rechargeable LED Pool Light (980010)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Blue (62-021-INDIGO-EC)
- OREGON Chainsaw Chain Round Files, 7/32", 4x3-Pack (70502T)
- AMES TT 625 GDN Hoe (26097200)
- AMES Ames 163118500 Weeding Hoe 2 Pronged (132058)
- AMES 54 Weld Warren Hoe (28112000)
- AMES Kid's Floral GDN Hoe (KHM)
- AMES Hoes Planting Warren Hoe (66924)
- AMES Ames 163118600 6 in. Welded Garden Hoe (132068)
- ARETTSALES G81 2463798 Preen Garden Weed Preventer (G81 2463798)
- Ames Lawn & Garden Tools