Shop All Shears, Pruners & Loppers
Ames
Ames 6867204 46 in. General Purpose Lightweight Scoop; Aluminium Blade; Wood; Long Handle
Mfr # 6867204
Zoro # G304068796
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 6867204
- Zoro # G304068796
- UPC # 49206129207
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Ideal for scooping grain, snow, mulch or general purpose clean up. Durable, rustproof blade with etched finish. White Ash handle for strength. Use repair handle No.827.
Features- 46 in. General Purpose Lightweight Scoop
- Aluminum
- Wood Handle
- Blade Length: 13-1/2 in.
- Blade Width: 11 in.
- Handle Length: 46 in.
- Handle Material: Wood
- Blade Material: Aluminum
- Blade Type: Non-Sparking, Naturally Rust Proof
- Handle Type: Long
- Type: General Purpose Lightweight
- Usage: For Shaping Beds, Leveling off Areas That Need to be Flat or for Removing Snow and Ice
- Blade In: 11 x 13-1/2
- Handle Length: 46
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOLER SHIELD Replacement Hinge f/Coleman Coolers - 2 Pack (CA76312)
- LOGO BRANDS TX A&M Quad Chair (219-13Q)
- GLOBAL INDUSTRIAL 111L Grid Bike Rack, Double Sided, 18-Bike Capacity, Powder Coated Galvanized Steel (652773)
- FLEXZILLA Pressure Washer Hose, 1/4" x 50, M22 Fi (HFZPW3450M)
- AMES RazorBack 6 in Steel Grass Hook (62219)
- AMES DBL EDGE GRSS SHEAR 38"" (2942600)
- AMES Dbl Edge Weed Cutter (2915300)
- AMES Ames 62223 16 in. Double Edge Brush Cutter 38 in. Handle (62223)
- AMES RazorBack 36 in Steel Hooked Grass Hook (62220)
- MILWAUKEE TOOL M18 FUEL 10 in. Pole Saw with QUIK-LOK Attachment Capability (Tool Only) (2825-20PS)
- ARS Heavy-Duty Long-Reach Pruners (LA-180LR21)
- Ames Shears, Pruners & Loppers