Shop All Shovels and Scoops
Ames
Ames 43108 Union D-Handle Digging Shovel
Mfr # 43108
Zoro # G704146292
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 43108
- Zoro # G704146292
- UPC # 49206140912
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Shovel |
Description
Union D-Handle Digging Shovel
D-Handle Digging Shovel. Made in USA. 29in Hardwood Handle. Power D-Top, Black Poly. #2 Shovel - Full Size Blade.
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Union D-Handle Digging Shovel
- Dimension: 39.25 x 8.63 x 5.5 in.
- Cube: 1863
- Weight: 3.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Hose Commrcl Red3/4X100 (841001-1004)
- A.R. NORTH AMERICA Lance, 12" Molded Grip (3800.13)
- FISKARS Pruning Saw, Folding, 7 in., Steel (390680-1004)
- ALGOPLUS AlgoPlus 532 1 litre Acid Loving Plants Liquid Fertilizer (532)
- AMES Razorback LHRP Shovel (2593600)
- AMES 12 ga Grain Scoop, Aluminum (2681200)
- AMES LHSP Transfer Shovel (2585700)
- AMES Scoop Shovel, 14 in W x 18 in L ABS Blade, Northern Hardwood Handle W/ D-Grip (2682700)
- AMES #12 Grain Scoop, Aluminum (2681200)
- AMES Ames 163119900 16 in. Drain Spade D-Handle (132053)
- WESTWARD Not Applicable 14 ga Drain Spade Shovel, Steel Blade, 30 in L Natural Wood Handle (4LVR8)
- Ames Shovels and Scoops