Shop All Shovels and Scoops
Ames
Ames 42108 Union D-Handle Transfer Shovel
Mfr # 42108
Zoro # G904146290
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 42108
- Zoro # G904146290
- UPC # 49206140929
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Transplanter Shovel |
Description
Union D-Handle Transfer Shovel
D-Handle Transfer Shovel. Made in USA. 29in Hardwood Handle. Power D-Top, Black Poly. #2 Shovel - Full Size Blade.
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Union D-Handle Transfer Shovel
- Dimension: 39.5 x 9.38 x 4 in.
- Cube: 1482.04
- Weight: 3.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Kayak Storage Wall Hangers- Set of 2- J Shaped Cradles for Stand-Up Paddle Boards and Surfboards (978782LBG)
- MTD Arm Asm-Pivot (987-02337)
- MTD Throttle Grip Asm (753-08344)
- WINDGUARD Wind Guard Square Glass Model in Clear Finish (B1900)
- AMES Scoop Shovel, 15-1/2 in W x 11-1/2 in L Aluminum Blade, Northern Hardwood Handle (2672400)
- AMES 48 in L Shovel Head Handle (2037300)
- AMES Ames 163119800 Garden Spade; D-Grip Wood Handle (132057)
- AMES 5 in W Ditching Spade Shovel (47115)
- AMES #2 Irrigating Shovel (40104)
- AMES Ames 163119900 16 in. Drain Spade D-Handle (132053)
- GARANT Shovel Snw Mid-Grip Hndl (GMDG)
- Ames Lawn & Garden Tools