Shop All Garden Hoes
Ames
Ames 2866300 Action Hoe Sharp Double Edge Blade; Brown
Mfr # 2866300
Zoro # G304147538
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 2866300
- Zoro # G304147538
- UPC # 49206645363
- Country of Origin China
- Category Garden Hoes
Description
We provide a wide assortment of garden and lawn products that are brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Specifications- Color: Brown
- Height(in.): 367
- Length(in.): 5820
- Width(in.): 700
- Height(in.): 4
- Width(in.): 6
- Length(in.): 60
- Weight: 2.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FISHER PRICE 39005743 (3900-5743)
- PERKY-PET Feedr Humngbrd 16Oz (135TF)
- KENYON Sprinkler Head Trimmer, 2-3/4 In (85422GR)
- CAMCO 6FT LOW PRESSURE REG & HOSE (57703)
- AMES Hoes Planting Warren Hoe (66924)
- AMES Shank Patt Onion Hoe (66135)
- AMES Shank Patt Onion Hoe (66135)
- AMES TT 625 GDN Hoe (26097200)
- AMES KHM 4.5 x 3 in. Floral Hoe Head Childrens (AM573803)
- AMES 2Pronged Weeding Hoe (28112100)
- YARD BUTLER Rotary Cultivator (IRC-3)
- Ames Lawn & Garden Tools