Shop All Shovels and Scoops
Ames
Ames 2593700 Wood Handle Square Point Shovel
Mfr # 194214
Zoro # G004145445
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 194214
- Zoro # G004145445
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Description
Features
- Long Handle.
- Square Point Shovel.
- Heavy Gauge.
- Tempered Steel Blade For Maximum Strength.
- North American Hardwood Handle For Strength & Durability. Forward Turned Step For Secure Footing.
- Cushioned Grip For Comfort & Control.
- Dimension - 6.25 x 9.63 x 59.5 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Air Cleaner (Qsearch) (36693)
- STENS Fuel Pump Kit 520-542 For John Deere 345, F725, Lx178 Am132715 (520-542)
- NATURAL GUARD 4 lbs Slug & Snail Bait (440450)
- STENS Pro-Lift Rolling Chair With Tool Tray Work Stool Shop Chair 051-036 (051-036)
- AMES Ames 163119800 Garden Spade; D-Grip Wood Handle (132057)
- AMES Razorback LHRP Shovel (2593600)
- AMES 12 ga Grain Scoop, Aluminum (2681200)
- AMES SHOVEL IRRIG LONG-H 47"" (1258200)
- AMES FBG LHRP Shovel (2594400)
- AMES Scoop Shovel, 14 in W x 18 in L ABS Blade, Northern Hardwood Handle W/ D-Grip (2682700)
- STRUCTRON #12 Grain Scoop, Polymer Blade, 29 in L Yellow Premium Fiberglass Handle (49253)
- Ames Shovels and Scoops