Ames

Ames 252961 36 in. American Hickory Garden Pick & Cutter Mattock Replacement Handle


product price: $51.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Fits for use of a 2.5 lb mattock head
  • Absorbs shock has an ergonomic hand grip
  • Mattock head attaches to the replacement handle
  • Functions as a new tool & withstand constant pounding from digging up roots
  • Fracturing concrete & breaking hardened soil
Specifications
  • Size: 36"
  • Country of Origin: USA
  • Weight: 8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.