Shop All Shovels and Scoops
Ames
Ames 2446200 Transplanter Tempered Steel Head
Mfr # 2446200
Zoro # G504146348
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Garden Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ames
- MFR # 2446200
- Zoro # G504146348
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Garden Spade |
Item | Transplanter Shovel |
Description
Transplanter Tempered Steel Head
The hand transplanter is used for planting seeds and transplanting seedlings into planters and small beds. The tool is also used for dividing and transplanting perennials. 12.8 in. height x 2.2 in. width x 1.3 in. depth.
Features- Transplanter Tempered Steel Head
- Dimension: 1 x 0.1 x 0.1 in.
- Cube: 0.01
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 24 Inch Pressure Washer Lance with Molded Grip- 4000 PSI (without Fittings) (PW7179)
- ILC Replacement For Ballast Bsf-Ch40-120B-Fc40T5 (BSF-CH40-120B-FC40T5)
- MTD Wheel Asm-Caster (634-04237C)
- A & I PRODUCTS SPINDLE ASSY, GRASSHOPPER 623782 9" x9" x8" (A-B1GH04)
- AMES Round Point Shovel Ergo D Handle (2535800)
- AMES #12 Grain Scoop, Aluminum (2681200)
- AMES SHOVEL IRRIG LONG-H 47"" (1258200)
- AMES #12 Grain Scoop, Poly (2604300)
- AMES TrueTemper #12 Poly Scoop W/ D-Grip Handle (2604300)
- AMES Razorback LHRP Shovel (2593600)
- STRUCTRON Sawtooth Shovel W/ D-handle (49631)
- Ames Lawn & Garden Tools