Shop All Soil Auger Kits
Ames
Ames 2445800 Push Bulb Planter
Mfr # 2445800
Zoro # G604000724
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ames
- MFR # 2445800
- Zoro # G604000724
- UPC # 49206132542
- Country of Origin China
- Category Soil Auger Kits
Description
Push Bulb Planter
The hand bulb planter is the essential tool for planting bulbs. The coring tube helps to easily remove and replace soil. The push-button release makes for easy soil removal. This tool can also be used for planting annuals and other small plants. Dimensions: 8.5" height + 4.2" width + 3" depth
Features- Push Bulb Planter
- Dimension: 0.1 x 0.1 x 0.1 in.
- Coring Tube Length (in.): 3.7
- Garden Center Tool Type: Bulb Planter
- Handle Length (In.): 5.3
- Handle Material: Plastic
- Product Depth (in.): 3
- Product Height (in.): 8.5
- Product Width (in.): 4.2
- Short or Long Handle: Short
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE BIRD SPIKE 5"" S STEEL (MM2001-5/6)
- KOHLER Fan (22 157 02-S)
- NO MOSQUITOZ No Natz Organic Insect Repellent Liquid For Mosquitoes/Other Flying Insects 4 oz (NMACE4OZ)
- EGO Edger Attachment, 8" Blade Dia. (EA0800)
- AMES Push Bulb Planter (AM600514)
- EIJKELKAMP One-piece All-purpose Auger, 2 1/4" (6cm) (010102061)
- POWER PLANTER Power Planter Soil Augers (428H)
- AMS TELESCOPING AUGER MUD 2.75 IN (301.19)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.71)
- POWER PLANTER Heavy-Duty 5" Dia. Plant and Tree Auger, 28" L (528THD)
- Ames Lawn & Garden Tools