Shop All Garden Hoses
Ames
Ames 2398110 Reeleasy 125 in. Antique Bronze Finish Aluminum Wall Mount Hose Reel
Mfr # 161050
Zoro # G303922105
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 161050
- Zoro # G303922105
- UPC # 49206239814
- Country of Origin China
- Category Garden Hoses
Description
Features
- Reeleasy 125 in. Antique bronze finish aluminum wall mount hose reel
- Neverleak aluminum water system
- Corrosion resistant aluminum construction
- Easy spin crank handled
- Holds up to 125 ft. Of 5/8 in. Diameter hose
- Includes leader hose, convenient storage tray.
- Dimension - 19.16 x 14.97 x 15.88 in.
- Item weight - 14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL SOLUTIONS Extinct Insecticide, 1 gal (849)
- STRIKE3 18 ft. Round Premium Floor Padding (ST1706574)
- BRIGGS & STRATTON Breather Tube (794683)
- ROTARY MaxPower Residential Grade 7.69 in. L Edger Blade (6107)
- AMES 5/8 X 50' All-Weather Garden Hose (4007800A)
- CAMCO Premium Drinking Water Hose - " ID - Anti-Kink - 25' (22833)
- APEX Hose Garden 5/8Inx100Ft (4001-100)
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 5 (HFZG505YWS)
- NEVERKINK 8617100 HeavyDuty Garden Hose, 58 in, 100 ft L (8617-100/8615)
- WATER RIGHT 25 Ft Coil Hose - Black (PCH-025-BK)
- PLUMB TECH 5/8-in. x 100' Industrial Grade Dual-Purpose Blue Synthetic Rubber Hose, BPA Free, 500 PSI (BHS100)
- Ames Watering & Irrigation