Shop All Axes, Hatchets, & Splitting Wedges
Ames
Ames 20181600 8 lbs Wood Maul Head
Mfr # 20181600
Zoro # G803684077
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 20181600
- Zoro # G803684077
- UPC # 49206142664
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Description
8 lbs Wood Maul Head
The TOUGHSTRIKE 8 lb. Maul is proudly USA made with US/Global components. It features a 36 American hickory handle to reduce shock, a 8 lb. forged steel maul head for maximum durability, overstrike protection to prevent handle breakage, and a wedge / ring connection for trusted head retention. Most users prefer this maul for splitting wood. The TOUGHSTRIKE 6 lb.
Features- 8 lbs Wood Maul Head
- Dimension: 3 x 8 x 36 in.
- Cube: 864
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain, W/Screw S8A (40800)
- WESTWARD 1/2" Drive Impact Socket Adapter (4LYY8)
- COILHOSE PNEUMATICS Ready Blast Blow Gun Kit - Display (CO RB-KIT)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (530285)
- AMES 1.25 lbs Wood Camp Axe (20180300)
- AMES Ames 20180000 2.25 lbs Wood Boys Axe (20180000)
- AMES 8 lbs Wood Maul Head (AM600520)
- AMES 32 SledgeMaul Handle (2001400)
- AMES Ames 20181400 6 lbs Wood Maul Head (20181400)
- AMES Ames Axe Eye Woodchopper Maul Replacement Handle 2002900 (32816204921)
- SEYMOUR MIDWEST 41880 MAUL 6 LB SPLITTING HICKORY 41580 (41880 (SM-6))
- Ames Hammers and Striking Tools