Shop All Axes, Hatchets, & Splitting Wedges
Ames
Ames 20181400 6 lbs Wood Maul Head
Mfr # 20181400
Zoro # G003684167
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 20181400
- Zoro # G003684167
- UPC # 49206142633
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Description
6 lbs Wood Maul Head
The TOUGHSTRIKE 6 lb. Maul is proudly USA made with US/Global components. It features a 36 American hickory handle to reduce shock, a 6 lb. forged steel maul head for maximum durability, overstrike protection to prevent handle breakage, and a wedge / ring connection for trusted head retention. Most users prefer this maul for splitting wood. The TOUGHSTRIKE 6 lb.
Features- 6 lbs Wood Maul Head
- Dimension: 3 x 8 x 36 in.
- Cube: 864
- BladeLength: 12 in.
- BladeMaterial: Steel
- BladePointStyle: Round
- BladeType: Open Back
- BladeWidth: 9-1/2 in.
- HandleLength: 48 in.
- HandleMaterial: Fiberglass
- HandleType: Long
- Usage: For Digging And Excavation In Hard, Rocky Soils
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (1982000)
- STAHLWILLE TOOLS Open ended insert tool Size 21 mm Size of mount 14x18 mm (58214021)
- J.W. WINCO GN453.2-32-38-5/16X18-55 Rubber Bumper Cone, Stainless Tapped (453.2-32-38-5/16-55)
- DRILL AMERICA m19x1 Carbon Steel Hex Die (DWTSMH19X1)
- AMES 1.25 lbs Wood Camp Axe (20180300)
- AMES True Temper Forged Steel Single Bit Michigan Axe (20181000)
- AMES Ames 20180000 2.25 lbs Wood Boys Axe (20180000)
- AMES 32 SledgeMaul Handle (2001400)
- AMES 8 lbs Wood Maul Head (AM600520)
- AMES Ames 20181600 8 lbs Wood Maul Head (20181600)
- COUNCIL TOOL Michigan Axe, 4-3/4 In Edge, 36 L, Hickory (35-2 MR)
- Ames Hammers and Striking Tools