Shop All Garden Hoes
Ames
Ames 1860600 Southern Meadow Blackland Hoe
Mfr # 835629
Zoro # G504145549
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 835629
- Zoro # G504145549
- Country of Origin United States
- Category Garden Hoes
Description
Features
- Southern Meadow.
- Blackland Hoe.
- Size - 7 x 3.5 in.
- Forged Steel Head.
- Handle Size - 60 in.
- 7/16 in. Diameter Goose neck Socket.
- Replacement Handle.
- Dimension - 11.47 x 1.7 x 1.3 in.
- Item Weight - 2.42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade-21.20 High (942-0499A)
- BRIGGS & STRATTON Pin, Clevis - 1/4 x 1.5 (704031)
- NYLGLO Kansas State Flag, 3x5 Ft (141860)
- IDEAL Ideal 5Y03658 Turn-Key Clamps - 1-3/4 in. to 2-3/4 in., Pack of 2 (5Y03658)
- AMES Ames 163118500 Weeding Hoe 2 Pronged (132058)
- AMES KHM 4.5 x 3 in. Floral Hoe Head Childrens (AM573803)
- AMES Hoes Planting Warren Hoe (66924)
- AMES Ames 163118600 6 in. Welded Garden Hoe (132068)
- AMES Shank Patt Onion Hoe (66135)
- AMES 9x112 Grass Whip (2942600)
- RAZOR-BACK Beet/Nursery Hoe (67126)
- Ames Lawn & Garden Tools