Shop All Garden Hoes
Ames
Ames 1841100 Shank Pattern Onion Hoe
Mfr # 835595
Zoro # G604146118
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 835595
- Zoro # G604146118
- Country of Origin United States
- Category Garden Hoes
Description
Features
- Shank Pattern.
- Onion Hoe.
- 7 x 1.75 in. Forged Steel Shallow Blade.
- Handle Size - 52 in.
- Replacement Handle.
- Dimension - 55 x 7 x 4 in.
- Item Weight - 1.87 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN-MACH Coleman-Mach 08-0029 Electric Heat Kit for Mach 8 Heat-Ready Ceiling Assemblies (47233-4551)
- EATON BROTHERS Treekote Tree Wound Dressing (300128)
- CAROLINES TREASURES Pomeranian Flag Garden Size (AMB1049GF)
- SEYMOUR MIDWEST Wheelb.arrow, 4 Cu Ft, Steel Tray (85721)
- AMES Shank Patt Onion Hoe (66135)
- AMES Ames KHM 4.5 x 3 in. Floral Hoe Head Childrens (138974)
- AMES 9x112 Grass Whip (2942600)
- AMES The Ames Companies; Inc. Cutter Weed 2-Sided Serr Blade 2915300 (7006067)
- AMES Ames 1886000 Garden Hoe With Lacquered Handle (181423)
- AMES 2Pronged Weeding Hoe (28112100)
- ARETT SALES Arett Sales G81 2463802 Preen Garden Weed Preventer (G81 2463802)
- Ames Lawn & Garden Tools