Shop All Snow Shovels
Ames
Ames 1641000 18 in. Aluminum Snow Shovel with Resin-Coated Steel Handle
Mfr # 878090
Zoro # G103736551
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 878090
- Zoro # G103736551
- Country of Origin United States
- Category Snow Shovels
Description
Features
- D-Handle.
- Snow Shovel.
- Size 18 x 14.5 in.
- Aluminum Blade.
- With Wearstrip.
- Dimension - 8.32 x 3.08 x 1.51 in.
- Item Weight - 3.21 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Beverage Cooler, 16 qt., Red (43362)
- HANDSON 2 in. Socket Heater Tailpiece (HA196545)
- EIJKELKAMP One-piece All-purpose Auger, 2 1/4" (6cm) (010102061)
- GRILL MARK GRILL TOPPER WOK 12""X12"" (98121A)
- AMES 36 UHMW Snow Pusher (1663600)
- AMES 36 UHMW Snow Pusher (1663600)
- AMES Shovels 18in Poly Snow (1673300)
- AMES 18 STL Snow Shovel (1640700)
- AMES 24 UHMW Snow Pusher (1662400)
- AMES 30 UHMW Snow Pusher (1663000)
- GARANT 18 Poly Combo Shovel (NPM18KD)
- Ames Snow Shovels