Shop All Shovels and Scoops
Ames
Ames 163119800 Garden Spade; D-Grip Wood Handle
Mfr # 132057
Zoro # G804145690
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Garden Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ames
- MFR # 132057
- Zoro # G804145690
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Garden Shovel |
Blade Type | Garden Spade |
Description
Features
- Power Step.
- Garden Spade.
- With Wood Handle & Ergo D-Top.
- Dimension - 42.5 x 7 x 1.5 in.
- Item Weight - 4.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE Griddle and Airfryer Combo, Propane, 4Burner (1923)
- PANACEA BRACKET BASIC 9"" WHITE (85592)
- DELCO Hot Water Pressure Washer (65147)
- STENS Throttle Control Cable 290-296 For 73 1/2" Length (290-296)
- AMES #12 Grain Scoop, Aluminum (2681200)
- AMES DHRP Digging Shovel (2585900)
- AMES Scoop Shovel, 14 in W x 18 in L ABS Blade, Northern Hardwood Handle W/ D-Grip (2682700)
- AMES Closed Back Drain Spade (202620)
- AMES SHOVEL IRRIG LONG-H 47"" (1258200)
- AMES #2 Irrigating Shovel (40104)
- UNION TOOLS Scoop Shovel, 15 in L Steel Blade, North American Hardwood Handle (50139)
- Ames Lawn & Garden Tools