Shop All Garden Hoes
Ames
Ames 163118600 6 in. Welded Garden Hoe
Mfr # 132068
Zoro # G804144914
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 132068
- Zoro # G804144914
- Country of Origin United States
- Category Garden Hoes
Description
Features
- Welded Garden Hoe.
- With Wood Handle & 10 in. End Grip.
- Dimension - 5 x 6.25 x 54.5 in.
- Item Weight - 2.46 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERTI-LOME Rose & Flower Food With Systemic 14-12-11 (10846 / 12845)
- LITTLE GIANT Automatic Poultry Waterer (166386)
- RAIN BIRD Pressure Regulating Filtr, 3/4"MPT, 30 psi (PRF07530S)
- PLANO 3700 ProLatch Stowaway *4-Pack (PLASM374)
- AMES Ames KHM 4.5 x 3 in. Floral Hoe Head Childrens (138974)
- AMES 10 Mortar Hoe (66158)
- AMES Hoes Planting Warren Hoe (66924)
- AMES Kid's Floral GDN Hoe (KHM)
- AMES TT 625 GDN Hoe (26097200)
- AMES The Ames Companies; Inc. Cutter Weed 2-Sided Serr Blade 2915300 (7006067)
- GARDENCARE Handle for Hula Stirrup Hoe (GA3282124)
- Ames Garden Hoes