Shop All Shears, Pruners & Loppers
Ames
Ames 163115600 2 Wheel Classic Plus Edger With 48 in. Handle
Mfr # 147439
Zoro # G804045662
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 147439
- Zoro # G804045662
- Country of Origin United States
- Category Shears, Pruners & Loppers
Description
Features
- Lawn Edger
- Comes with Wood Handle & 10 in. End Grip
- 2 Wheel.
- Dimension - 6.25 x 6 x 55 in.
- Item Weight - 4.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Oil Seal Kit, XWA (AR2781)
- ARNOLD Inner Tube 4.00X6 Tb-68 (490-328-0005)
- KOHLER Ch640 Engine (PA-CH640-3210)
- MTD Nut-Speed (712-0292)
- AMES RazorBack 36 in Steel Hooked Grass Hook (62220)
- AMES Dbl Edge Weed Cutter (2915300)
- AMES Ames 62223 16 in. Double Edge Brush Cutter 38 in. Handle (62223)
- AMES DBL EDGE GRSS SHEAR 38"" (2942600)
- AMES RazorBack 6 in Steel Grass Hook (62219)
- SILKY SAWS Silky Blade HIBIKI 210mm X-Fine Teeth (397-21)
- SHEAR PERFECTION Shear Perfection 7005672 Platinum Stainless Steel Curved Hydroponic Trimming Shear (7005672)
- Ames Lawn & Garden Tools