Shop All Cultivators and Tillers
Ames
Ames 161345 Green Thumb Welded Cultivator
Mfr # 161345
Zoro # G604145593
$65.75
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
- Brand Ames
- MFR # 161345
- Zoro # G604145593
- Country of Origin United States
- Category Cultivators and Tillers
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Welded cultivator
- Wood handle with 6" cushion end grip
- 10 year warranty
- Color: Green
- Weight: 1.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- HOLLAND BAR STOOL CO 60" Carolina Hurricanes Grill Cover (GC60CarHur)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49737)
- STENS Primer Bulb For Poulan Oem : 530038874 615-788 (615-788)
- POLYMER PRODUCTS Polymer Products 3216-51630 Replacement Globe for String Lights - Orange (3216-51630)
- AMES 2446300 HAND TOOL CULTIVATOR (1994400)
- AMES 4 Tine HD Cultivator (2862100)
- GREENWORKS PRO Tiller/Cultivator, Tines 8" L, Tilling 5"D (TL80L210)
- A & I PRODUCTS Tiller Tine Set 10.25" x7.75" x4.1" (A-B145046)
- MIDWEST QUALITY GLOVES Midwest Quality Gloves 215486 Paw Patrol Cultivator; Pink (215486)
- EARTHWISE 16" 12.5A Tiller (TC70125EW)
- RUGG 3 Tine Stainless Steel Hand Cultivator 5 in. Poly Handle (H662TA)
- Ames Cultivators and Tillers