Shop All Wall Plates
Amertac
Metro Line Wallplate, 478 in L, 3 in W, 1 Gang, Metal, Brushed Nickel
Mfr # 77RBN
Zoro # G507373086
product price: $10.75
/ea
Sold in multiples of 4 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amertac
- MFR # 77RBN
- Zoro # G507373086
- UPC # 70686573754
- Country of Origin China
- Category Wall Plates
Description
Made from cast metal, this stylish wallplate adds simple elegance to your decor Decorating with wallplates is an economical way to make great impact in your home
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 8inWx8inH (F88T148GV)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (3RA23178XB301BB4)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 100-Pack (220212)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-250MA)
- AMERTAC 901Dl Cntp Lte Fnsh Oak Wood 1 (901DL)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- CHEVROLET Chevrolet 90151185-S Quality Parts Switch Plate (90151185-S)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- Amertac Lighting Controls