Shop All Wall Plates
Amertac
Devon Wallplate, 5 in L, 458 in W, 2 Gang, Steel, White
Mfr # 935RRW
Zoro # G507372850
Sold in multiples of 3 for $26.07
$26.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amertac
- MFR # 935RRW
- Zoro # G507372850
- UPC # 70686400951
- Country of Origin China
- Category Wall Plates
Description
Made from stamped steel, this stylish wallplate adds simple elegance to your decor Decorating with wallplates is an economical way to make great impact in your home
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 10 ft. L, Back to Back, 12 ga. (FS-201SS FBK 120.00)
- IFM Mounting Clamp, PN Series (E10077)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1602-100)
- AMERTAC 901Dl Cntp Lte Fnsh Oak Wood 1 (901DL)
- LEVITON Wallplates P17-W (88007)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ26R)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- Amertac Lighting Controls