Shop All Wall Plates
Amertac
Amertac 94RRW 4.93 x 4.75 in. 2 Rocker White Cast Continental Wall Plate
Mfr # 94RRW
Zoro # G203996084
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amertac
- MFR # 94RRW
- Zoro # G203996084
- UPC # 70686577394
- Country of Origin China
- Category Wall Plates
Description
This stylish wallplate adds simple elegance to your decor. Decorating with wallplates is an economical way to make great impact in your home. Manufactured by amerelle, the leader in decorative wallplates and hardware.
Features- Continental series
- Complements bath and lighting fixtures
- Easy to clean
- Includes matching screws
- Made from cast metal
- Color: White
- Material: Metal
- Size: 4.93 x 4.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A30P30G)
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV18-10FLX)
- STA-KON 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (18RA-14)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- AMERTAC 901Dl Cntp Lte Fnsh Oak Wood 1 (901DL)
- AMERELLE Perry Textured White 2 gang Stamped Steel Rocker Wall Plate (635RRW)
- HUBBELL WIRING 3-Gang White Medium Size Toggle Wall Plate (PJ3W)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS83)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NPJ226)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Brown (P138)
- Amertac Wall Plates