Shop All LED Under Cabinet Lighting
Amertac
Amertac 3839248 Plug-In LED Under Cabinet Light Puck; White
Mfr # 3839248
Zoro # G403754354
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amertac
- MFR # 3839248
- Zoro # G403754354
- UPC # 70686763643
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Features- Plug-in LED under cabinet light puck
- Connection Type: Plug-In
- Bulb Light Source Type: LED
- Color: White
- Lumens: 1000
- Hardware Included: Yes
- Wattage: 5W
- Mounting Method: Screws
- Linkable: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Athalon F18bx/spx35/rs replacement light bulb lamp (F18BX/SPX35/RS ATHALON)
- NUVO 3-Light, MR16, Gimbal Ring Track Kit, 4 foot Track, Line Voltage, White (TK355)
- STREAMLIGHT KNUCKLEHEAD- YELLOW (SR90642)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12SH)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2BL)
- AFX Elena 22-in. LED Undercabinet, Black (ELNU22BK)
- JESCO SLEEK LED 12" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/30-W)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L30W)
- JESCO 24-inch Connecting Cable for SG-LED/SGA-LED (SG-CC24)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- Amertac LED Under Cabinet Lighting