Shop All Wall Plates
Amertac
Amertac 279RRW 5.06 x 4.87 in. 2 Rocker Cottage White Wood Wall Plate
Mfr # 279RRW
Zoro # G903996179
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amertac
- MFR # 279RRW
- Zoro # G903996179
- UPC # 70686577271
- Country of Origin China
- Category Wall Plates
Description
This stylish wallplate adds simple elegance to your decor. Decorating with wallplates is an economical way to make great impact in your home. Manufactured by amerelle, the leader in decorative wallplates and hardware.
Features- Complements bath and lighting fixtures
- Easy to clean
- Includes matching screws
- Made from real wood
- Material: Wood
- Finish: Cottage White
- Size: 5.06 x 4.87 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 60A, 600V AC, Indicating (TCF60)
- SQUARE D Molded Case Circuit Breaker, HGL Series 50A, 3 Pole, 600V AC (HGL36050)
- ANTUNES 8103116202 Lgp-G Manual Reset (8103116202)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- AMERTAC 901Dl Cntp Lte Fnsh Oak Wood 1 (901DL)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86871)
- STI Ezpath Series 33 - Retro Fit Plate, Steel, Silver (EZP133R)
- Amertac Lighting Controls